X1901118413 X1901118412
Арт. № Наименование Количество Арт. № Наименование Количество
5848073380 Standard - 380 mm - 15'' 3 5848033350 Flatblade - Multi - 350 mm 3
5848073400 Standard - 400 mm - 16'' 6 5848033400 Flatblade - Multi - 400 mm 3
5848073425 Standard - 425 mm - 17'' 3 5848033450 Flatblade - Multi - 450 mm 3
5848073450 Standard - 450 mm - 18'' 4 5848033475 Flatblade - Multi - 475 mm 3
5848073480 Standard - 475 mm - 19'' 4 5848033500 Flatblade - Multi - 500 mm 3
5848073510 Standard - 500 mm - 20'' 4 5848033525 Flatblade - Multi - 525 mm 3
5848073530 Standard - 525 mm - 21'' 4 5848033550 Flatblade - Multi - 550 mm 3
5848073550 Standard - 550 mm - 22'' 4 5848033600 Flatblade - Multi - 600 mm 3
5848073600 Standard - 600 mm - 24'' 6 5848033650 Flatblade - Multi - 650 mm 3
5848073650 Standard - 650 mm - 26'' 3 5848033700 Flatblade - Multi - 700 mm 3
5848073700 Standard - 700 mm - 28'' 2 9909381 Щендер за чистачки /за стена/ 1
9909381 Щендер за чистачки /за стена/ 1
X1901118411
Арт. № Наименование Количество
5848073380 Standard - 380 mm - 15'' 2
5848073400 Standard - 400 mm - 16'' 4
5848073425 Standard - 425 mm - 17'' 2
5848073450 Standard - 450 mm - 18'' 3
5848073480 Standard - 475 mm - 19'' 3
5848073510 Standard - 500 mm - 20'' 3
5848073530 Standard - 525 mm - 21'' 2
5848073550 Standard - 550 mm - 22'' 3
5848073600 Standard - 600 mm - 24'' 4
5848073650 Standard - 650 mm - 26'' 2
5848073700 Standard - 700 mm - 28'' 2
5848033350 Flatblade - Multi - 350 mm 2
5848033400 Flatblade - Multi - 400 mm 2
5848033450 Flatblade - Multi - 450 mm 2
5848033475 Flatblade - Multi - 475 mm 2
5848033500 Flatblade - Multi - 500 mm 2
5848033525 Flatblade - Multi - 525 mm 2
5848033550 Flatblade - Multi - 550 mm 3
5848033600 Flatblade - Multi - 600 mm 3
5848033650 Flatblade - Multi - 650 mm 2
5848033700 Flatblade - Multi - 700 mm 2
9909381 Щендер за чистачки /за стена/ 1